Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Code 3
Warning Light, LED, 12 to 24VDC (Discontinued)
Mfr # ULTMC-RW
Zoro # G3770860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red/White
- Includes Mounting Hardware
- Length 4-45/64"
- Features Synchronization Capability
- Standards R10, R65
Product Information
- Brand Code 3
- MFR # ULTMC-RW
- Zoro # G3770860
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4-45/64" |
Width - Vehicle Lighting | 1/2 in |
Height - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 4 3/4 in |
Overall Height | 1 1/4 in |
Overall Length | 4 3/4 in |
Overall Depth | 1/2 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Red/White, Wattage 9 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.