Shop All Automotive Warning & Marker Lights
Code 3
Warning Light, LED, 12 to 24VDC
Mfr # MR6-B
Zoro # G3770641
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Includes Brackets, Edge Mounts
- Length 5-5/8"
- Features Water-Resistant
- Standards CA T13, CE, R10, R65, RoHS Compliant
Product Information
- Brand Code 3
- MFR # MR6-B
- Zoro # G3770641
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-5/8" |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 4 1/2 in |
Overall Height | 1 3/16 in |
Overall Length | 5 3/16 in |
Overall Depth | 13/16 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue, Wattage 9 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 13/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Mag1 Qt 10W40 Eng Oil (MAG61650)
- ACDELCO Valve Asm-Pcv, 19303069 (19303069)
- WEATHERTECH Cargo w/Bumper Protector/Black, 401019SK (401019SK)
- QFX Indoor HDTV Antenna with Magnetic Base (ANT-23)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- ECCO Warning Light, LED, Amber/Clear (ED3755AC)
- Code 3 Automotive Warning & Marker Lights