Shop All Automotive Warning & Marker Lights
Code 3
Warning Light, LED, 12 to 24VDC
Mfr # M180SMC-BW
Zoro # G3771140
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Includes Custom Bracket
- Length 5-5/8"
- Features 180 Degrees of Single or Dual-Color Light Distribution
- Standards CA T13, R10, R65, RoHS Compliant
Product Information
- Brand Code 3
- MFR # M180SMC-BW
- Zoro # G3771140
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 5-5/8" |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 4 1/2 in |
Overall Height | 1 3/16 in |
Overall Length | 5 1/8 in |
Overall Depth | 1 3/8 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Blue/White, Wattage 11 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 1/8 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 1 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 0.50 Oz., PK25 (MC050Z)
- MEGUIARS WAX Deep Crystal , Liquid, 64 Ounce (G10464)
- TITAN Uss Nut/Bolt Assortment, 240 Piece (TIT45333)
- INCOM Reflective Tape, Blue Engineer Reflective 4 x 150' (RST544)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZA)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZW)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP4RR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- MAXXIMA Clearance Marker Light, Round, 3/4" D (M09100RCL)
- Code 3 Automotive Warning & Marker Lights