Shop All Automotive Warning & Marker Lights
Code 3
Warning Light, LED, 12 to 24VDC
Mfr # CD3766RW
Zoro # G3771177
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Includes Mounting Hardware
- Length 6-13/32"
- Features Encapsulated, Programmed to Flash Colors Individually or Alternately
- Standards CA T13, R10, R65, RoHS Compliant
Product Information
- Brand Code 3
- MFR # CD3766RW
- Zoro # G3771177
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 6-13/32" |
Length - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Depth | 1 3/16 in |
Overall Length | 6 3/8 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Red/White, Wattage 9.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Master Wheel Hun & Bearing Remover & Installer Kit (27213)
- NGK 92085 Laser Iridium Spark Plug (92085)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Suzuki LTZ400 QuadSport ATV Battery (YTX9-BS141)
- AME Half Slab Super Crib, 6" x 12" x 12" (15232)
- CODE 3 Scene Light, LED, 12 to 24VDC (37SCENE)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-BW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZA)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- BUYERS PRODUCTS Beacon, 12 LED, Tall Lens, Ambr, Programmble (SL695A)
- Code 3 Automotive Lighting