Shop All Tail Lights, Back Up Lights & Accessories
Code 3
Triple Stack, LED S/T/T, Hal BU, Ambr/Rd/Wh
Mfr # 65PKG1
Zoro # G4187181
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED (Stop, Tail, Turn); Halogen (Back Up)
- Lens Color White
- Voltage 12V
- Lighting Technology - Vehicle Lighting LED
- Color Amber/Red/White
Product Information
- Brand Code 3
- MFR # 65PKG1
- Zoro # G4187181
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 7 1/2 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 15 in |
Depth | 3-5/8" |
Height | 15-1/2 |
Width | 7-3/4" |
Length | 7.75" |
Overall Height | 15 in |
Overall Width | 7 1/2 in |
Overall Depth | 1 7/8 in |
Description
Stop/Tail/Turn/Back-Up Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color White, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 15 in, Overall Width 7 1/2 in, Overall Depth 1 7/8 in, Current 1.9 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Wheeled Battery Charger, Automatic, For Battery Voltage: 12 (6127)
- PEERLESS 100 Series Differential Assembly, 3/4" Shaft, Axle 150 lbs output torque. 400lbs weight on diff (794571)
- WOLO Replacement Horns, Universal, H/L Tones (325-2T)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/bag (CHF-12B)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red 8916 Length x 458 Width (V25913)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53552)
- MAXXIMA S/T/T/Park Light, LED, Amber/Red, 4-5/16Dia (M42341RYCL)
- GROTE LIGHTING STT- RED- 3-STUD- MTRI-PK Replacment W/DBL (53762)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-5943-00 (11-5943-00)
- EAGLE EYES LH TAILLAMP LENS; PICKUP 89-95 (TY427-L000L)
- MAXXIMA Stop/Turn/Tail Light, Red, 1/2" D, 1/2" H (M85417R)
- Code 3 Automotive Headlight, Signal & Tail Light Assemblies