Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Universal L Bracket
Mfr # C3900L
Zoro # G310947351
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Overall Length 5 19/32 in
- Product Type Speaker
- Features Paired with any Code 3 Siren
- Overall Height 5 19/32 in
Product Information
- Brand Code 3
- MFR # C3900L
- Zoro # G310947351
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Length | 5 19/32 in |
Overall Height | 5 19/32 in |
Overall Width | 1 19/32 in |
Details
Item | Speaker With Universal L Bracket |
Wattage | 100 W |
Product Type | Speaker |
Features | Paired with any Code 3 Siren |
Includes | Installation Instructions, Mounting Hardware |
Color | Black |
Standards | J1849 |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Universal L Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 7878 Hydraulic Filter Replacement (MF0060187)
- SCHLEY PRODUCTS FAN CLUTCH WRENCH W/BOLT-ON PULLEY (SL61600)
- BALDWIN FILTERS Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia (BF46014)
- SEA-DOG Sea-Dog 420420-1 Line Momentary Push Button Switch (420420-1)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- WOLO Horn, Loud One, High Tone, 12V, 1 Terminal (315)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-1/2" H (210239-S)
- FEDERAL SIGNAL Mini Siren, 11-16 VDC, 100W (MS4000)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- Code 3 Emergency Vehicle Sirens & Loudspeakers