Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single/Dual Speaker Bracket
Mfr # C3900TH21-SD
Zoro # G110947339
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Overall Length 5 19/32 in
- Overall Width 1 19/32 in
- Product Type Speaker
- Includes Installation Instructions, Mounting Hardware
Product Information
- Brand Code 3
- MFR # C3900TH21-SD
- Zoro # G110947339
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Length | 5 19/32 in |
Overall Width | 1 19/32 in |
Overall Height | 5 19/32 in |
Details
Item | Speaker With Single/Dual Speaker Bracket |
Wattage | 100 W |
Product Type | Speaker |
Includes | Installation Instructions, Mounting Hardware |
Color | Black |
Features | Paired with any Code 3 Siren |
Standards | J1849 |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single/Dual Speaker Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CNH (CASE-NEW HOLLAND) 87027973 Replacement/Interchange Spin-On Filter (MF0411119)
- BALDWIN FILTERS Air Filter, Cabin Air Element, 1" H (PA30156)
- WIDE OPEN PRODUCTS Front Diff. Sprague Kit with Rollers for Polaris OEM 3235625, 3235844 (SG1000KIT)
- WIX FILTERS FILTERS OEM OE Replacement SpinOn (WL10010XP)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- ROADPRO CB Microphone Metal Hook Hanger (RPHH-2)
- FEDERAL SIGNAL Microphone Controlled Siren, 11 to 15 VDC (650001)
- ABRAMS Ultra 100 Watt Compact Siren Speaker (ULS-100)
- EXCALIBUR ALARMS Excalibur Alarms AU73M Omega Mini Multi-Tone Siren (AU73M)
- ABRAMS Quackler Low Frequency Tone Siren Intersection Clearing System (add-on) (QLS-100)
- Code 3 Automotive Lighting