Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single/Dual Bracket
Mfr # C3100EXPNF150-SD
Zoro # G910947355
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Speaker Bracket
- Standards CA T13, J1849
- Includes Installation Instructions, Mounting Hardware
- Color Black
- Overall Height 5 19/32 in
Product Information
- Brand Code 3
- MFR # C3100EXPNF150-SD
- Zoro # G910947355
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Height | 5 19/32 in |
Overall Length | 5 19/32 in |
Overall Width | 1 19/32 in |
Details
Item | Speaker With Single/Dual Bracket |
Product Type | Speaker Bracket |
Standards | CA T13, J1849 |
Includes | Installation Instructions, Mounting Hardware |
Color | Black |
Features | Paired with any Code 3 Siren |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single/Dual Bracket, Product Type Speaker Bracket, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards CA T13, J1849, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- GATES Hi-Power II Belts, B154 (B154)
- AFTERMARKET Hydraulic Pump Fits Massey Ferguson Combine 300 410 510 540 550 (252569M94)
- FLEETGUARD AF55318, NS*CUMMINS AIR FILTER (AF55318)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- WOLO Light Bar, Lookout Blue/Red, LED, Low 48" (7915-BR)
- ROADPRO CB Microphone Holder, Chrome Plated (RP-232C)
- ABRAMS Slim 100 Watt Compact Siren Speaker (SLS-100)
- ABRAMS Escape 100 Watt Console Mount PA Siren System (EC-100)
- VESTIL Siren, Hand Crank, Plastic-Army Green (SIREN-100-P-GN)
- Code 3 Emergency Vehicle Sirens & Loudspeakers