Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Speaker With Single Speaker Bracket
Mfr # C3900DUR2
Zoro # G610947341
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 100 W
- Standards J1849
- Overall Width 1 19/32 in
- Color Black
- Product Type Speaker
Product Information
- Brand Code 3
- MFR # C3900DUR2
- Zoro # G610947341
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Overall Width | 1 19/32 in |
Overall Height | 5 19/32 in |
Overall Length | 5 19/32 in |
Details
Item | Speaker With Single Speaker Bracket |
Wattage | 100 W |
Standards | J1849 |
Color | Black |
Product Type | Speaker |
Features | Paired with any Code 3 Siren |
Includes | Installation Instructions, Mounting Hardware |
Compatible with Series | Any Code 3 Siren |
Description
Speaker With Single Speaker Bracket, Product Type Speaker, Overall Length 5 19/32 in, Overall Height 5 19/32 in, Overall Width 1 19/32 in, Features Paired with any Code 3 Siren, Includes Installation Instructions, Mounting Hardware, Compatible with Series Any Code 3 Siren, Standards J1849, Color Black, Operating Voltage 12V, Wattage 100 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Pad Sensor Wire, Rear (341-31027)
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345)
- OPTIX Wiper Blade, Beam, Rubber, 22" Size (OTV221)
- MARINCO Marinco 70A Trolling Motor Plug & Receptacle (12VCPS3)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- ABRAMS Escape 100 Watt Console Mount PA Siren System (EC-100)
- WOLO Back Up Alarm, Heavy Duty, White Noise (BA-197WN)
- ABRAMS Ultra 100 Watt Compact Siren Speaker (ULS-100)
- ROADPRO CB Microphone Holder, Black (RP-232)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 2-1/2" H (210240-S)
- Code 3 Emergency Vehicle Sirens & Loudspeakers