Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Code 3
Running Board Warning Light, LED, 12VDC (Discontinued)
Mfr # C3RNR-24L-RB
Zoro # G3773688
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue/Red
- Includes Mounting Hardware
- Features Push Bumpers and Rear Tailgates, Universal Surface Mount
- Standards SAE J575 and IP67
- Base Material Aluminum
Product Information
- Brand Code 3
- MFR # C3RNR-24L-RB
- Zoro # G3773688
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 2 in |
Height - Vehicle Lighting | 5/8 in |
Length - Vehicle Lighting | 24 in |
Overall Height | 5/8 in |
Overall Length | 24 in |
Overall Depth | 2 in |
Description
Running Board Warning Light, Lens Color Blue, Red, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 24 in, Overall Height 5/8 in, Overall Depth 2 in, Number of Heads 1, Number of Flash Patterns 10, Standards SAE J575 and IP67, Includes Mounting Hardware, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.