Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 85BZR
Zoro # G3772400
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Chrome Bezel, Mounting Hardware
- Length 11-7/64"
- Features Field-Replaceable Outer Lenses, Shock-Resistant
- Standards CA T13, KKK-A 1822F, NFPA
Product Information
- Brand Code 3
- MFR # 85BZR
- Zoro # G3772400
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 11-7/64" |
Height - Vehicle Lighting | 9 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 7 in |
Overall Height | 9 in |
Overall Depth | 1 13/16 in |
Overall Length | 11 1/8 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Red, Wattage 9.6 W, Lens Color Red, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 11 1/8 in, Overall Diameter Not Applicable, Overall Height 9 in, Overall Depth 1 13/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment 7-Way RV Blade Hrnss, 8 ft., 56602 (56602)
- EMPI AXLES/BOOTS Wiring Cover 56-67, 00-3570-B (00-3570-B)
- AUTOTEX Wiper Motor, 12V, 2-1/2" Shaft, 2 Speed (4R2.12-19S2.R110D)
- WESBAR 18 Connector, #702405 (702405)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RB)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP4RR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- ECCO Lightbar, LED, Amber, 48" L (12-50068-ES)
- Code 3 Automotive Lighting