Shop All Automotive Warning & Marker Lights
Code 3
Perimeter Light, LED, 12 to 24VDC
Mfr # 65BZRB
Zoro # G3772148
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Red
- Includes Chrome Bezel, Mounting Hardware
- Length 8-13/32"
- Features Field-Replaceable Outer Lenses, Shock-Resistant
- Standards CA T13, KKK-A 1822F, NFPA
Product Information
- Brand Code 3
- MFR # 65BZRB
- Zoro # G3772148
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length | 8-13/32" |
Height - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 1 1/2 in |
Length - Vehicle Lighting | 4 in |
Overall Height | 5 5/8 in |
Overall Length | 8 in |
Overall Depth | 1 11/16 in |
Description
Perimeter Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue/Red, Wattage 6 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 2, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length 8 in, Overall Diameter Not Applicable, Overall Height 5 5/8 in, Overall Depth 1 11/16 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Forklift Jack Stands 26,000 Lb. Capacity (988870)
- SLIME 12V Tire Inflator & Gauge - Silver (SL6814)
- MOTORMITE Window Regulator Guide Clip, 45367 (45367)
- DORMAN Reservoir Cap, 902-5404 (902-5404)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- CODE 3 Scene Light, LED, 12 to 24VDC (37SCENE)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP4RR)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP3R)
- CODE 3 Hidden Warning Light, LED, Amber, 1-1/2 Dia (HB915A)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- Code 3 Automotive Warning & Marker Lights