Shop All Automotive Warning & Marker Lights
Code 3
Megathin Stick, Multi Color, 35
Mfr # MTS835MC-RW
Zoro # G710916476
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Number of Heads 8
- Current 5 A
- Overall Height 1 5/8 in
- Housing Material Aluminum
Product Information
- Brand Code 3
- MFR # MTS835MC-RW
- Zoro # G710916476
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 1 5/8 in |
Overall Length | 35 1/8 in |
Overall Width | 1 5/8 in |
Cord Length | 16 ft |
Overall Depth | 1 5/8 in |
Description
Megathin Stick, Multi Color,35 In., Lighting Technology LED, Shape Linear, Light Pattern Center Out, Number of Heads 8, Mount Type Pipe, Overall Length 35 1/8 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Standards CA T13, CLASS I (SAE J595), R10, IP Rating IP67, Series Mega Thin(TM), Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 16 ft, Current 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- AUTO VENTSHADE 07-13 TUNDRA AEROSKIN II HOOD SHIELD TEXTURED MATTE BLACK (436007)
- ASSOCIATED EQUIPMENT SWITCH F/6026 (AE900109)
- WIX FILTERS Variousbriggs&Stratton Engs, 42420 (42420)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- ECCO Beacon Light, Clear, 5" H (7945C)
- Code 3 Automotive Lighting