Shop All Automotive Warning & Marker Lights
Code 3
Megathin Stick, Multi Color, 35
Mfr # MTS835MC-RA
Zoro # G410916486
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Warranty 5 yr
- Overall Height 1 5/8 in
- Series Mega Thin(TM)
- IP Rating IP67
- Features Beyond its Standard Warning Capability, Use the Mega Thin(TM) Stik as an ArrowStik(R) Traffic Advisor, Extra Reverse Lighting or as a Powerful, Steady-Burn Scene Light, Curved End Optics Deliver Superior Off-Angle Performance, The Waterproof, Compact Design Allows for Virtually Limitless Mounting Possibilities Such as the Upper and Rear Decks or Behind the Unit's Grille
Product Information
- Brand Code 3
- MFR # MTS835MC-RA
- Zoro # G410916486
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 1 5/8 in |
Cord Length | 16 ft |
Overall Width | 1 5/8 in |
Overall Length | 35 1/8 in |
Overall Depth | 1 5/8 in |
Description
Megathin Stick, Multi Color,35 In., Lighting Technology LED, Shape Linear, Light Pattern Center Out, Number of Heads 8, Mount Type Pipe, Overall Length 35 1/8 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Standards CA T13, CLASS I (SAE J595), R10, IP Rating IP67, Series Mega Thin(TM), Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 16 ft, Current 5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET General Industrial Pump, Duplex, Buna (D3835B5011A)
- POWERCOMM CB Ant Kit 1000w Fiberglass 4ft Blk (215-16411)
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- VELVAC Swivel Fitting, 3/8"x 3/8" (500046)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CODE 3 Scene Light, LED, 12 to 24VDC (37SCENE)
- GROTE Clearance/Marker Lamp, Yellow (46413)
- Code 3 Automotive Lighting