Shop All Automotive Warning & Marker Lights
Code 3
Megathin Stick, Multi Color, 26
Mfr # MTS626MC-RA
Zoro # G710916483
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 3.5 A
- Standards CA T13, CLASS I (SAE J595), R10
- Cord Length 16 ft
- Mount Type Pipe
- Light Pattern Center Out
Product Information
- Brand Code 3
- MFR # MTS626MC-RA
- Zoro # G710916483
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Cord Length | 16 ft |
Overall Height | 1 5/8 in |
Overall Length | 26 1/2 in |
Overall Width | 1 5/8 in |
Overall Depth | 1 5/8 in |
Description
Megathin Stick, Multi Color,26 In., Lighting Technology LED, Shape Linear, Light Pattern Center Out, Number of Heads 6, Mount Type Pipe, Overall Length 26 1/2 in, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Standards CA T13, CLASS I (SAE J595), R10, IP Rating IP67, Series Mega Thin(TM), Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 16 ft, Current 3.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Nozzle, NonDrip Hi Vol, 340084 (340084)
- QUICKCABLE Fusion Thimble, 2 ga. (214902-001)
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- SUNBELT Pulley, V-Idler 3" x3" x1" (A-B1JD26)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- CODE 3 Scene Light, LED, 12 to 24VDC (37SCENE)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Warning Light, LED, Blue, Surf, Rect, 5 L (LXEX1F-B)
- BUYERS PRODUCTS Ultra Thin Wide Angle 5 Inch Amber/Green LED Strobe Light (8890310)
- Code 3 Automotive Lighting