Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Minibar, 11", Vac Mount, Amber LEDs
Mfr # C5550CA-VM
Zoro # G2928009
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11"
- Bulb Technology LED
- Color Amber
Product Information
- Brand Code 3
- MFR # C5550CA-VM
- Zoro # G2928009
- Country of Origin Taiwan, Province of China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 11" |
Details
Item | LED Minibar |
Bulb Technology | LED |
Color | Amber |
Description
LED Minibar,11",Vac Mount,Amber LEDs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook Mounting Plate, 18,000 Lb. (45294)
- ECCO Warning Light, LED, Amber (ED3777A)
- GATES G-Force RedLine CVT Belts 29R4266 OEM 0823627 1 9/32" x 48 27/32" (29R4266)
- GUEST On-Board Battery Charger 5A / 12V - 1 Bank - 120V Input (2708A)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- CODE 3 Light head Programmer (LHP-C3)
- CODE 3 XTP Single Color, 4 LEDs, 12/24VDC, Amber (XTP4AA)
- CODE 3 XTP Single, 3 LED Lights, 12/24VDC, Amber (XTP3A)
- CODE 3 Adjustable Mount Feet Kit For Pursuit (ADM25KIT)
- CODE 3 Arch 18-LED Beacon, Red Lens And LEDs (A18-R)
- CODE 3 LED Warning Light, 3 in One, Amber (M180S-A)
- Code 3 Automotive Lighting