Shop All Automotive Warning & Marker Lights
Code 3
Emergency Exterior Light, LED, 12VDC
Mfr # LTD901
Zoro # G3771822
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Includes Mounting Hardware
- Features Steady Burn
- Power Source 12V DC
- Current Drawn 1.5 A
Product Information
- Brand Code 3
- MFR # LTD901
- Zoro # G3771822
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 2 5/16 in |
Overall Depth | 3 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 3 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/2 in, Head Shape Square, Overall Width 2 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Rear Crossview Mirror (716907)
- ROADPRO Cigarette Lighter Plug, Reverse Polarity (RP-222)
- MOTORCRAFT Cylinder Asy - Master, Brmc63 (BRMC63)
- FOXFURY LED Lights, Aluminum/Polycarbonate/Steel (480-331)
- CODE 3 Warning Light, LED, Red, Surf, Rect, 5 In L (LXEX1F-R)
- CODE 3 Hidden Warning Light, LED, Amber, 1-1/2 Dia (HB915A)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZA)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3E-120R)
- Code 3 Automotive Warning & Marker Lights