Shop All Audible & Visual Signaling Devices
Code 3
Electronic Siren, Compact, 200W
Mfr # 3672S
Zoro # G4522122
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Bracket
- Color Black
- Height 2.7 in
- Width 5.5 in
- Standards CA T13, J1849
Product Information
- Brand Code 3
- MFR # 3672S
- Zoro # G4522122
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 2.7 in |
Width | 5.5 in |
Depth | 6.5 in |
Details
Item | Automotive Siren System |
Includes | Mounting Bracket |
Color | Black |
Standards | CA T13, J1849 |
Input Voltage | 12V DC |
Features | Instant On, Push Button Programmable Siren Tones, Radio Rebroadcast, Siren Scroll, Stand-By |
Watts | 200 W |
Standby Current | 18 mA |
Siren Tones | Air Horn, Hi-Lo, Wail, Whoop, Yelp |
Operating Current | 16 A @ 13.6V, 5 A @ 13.6V, 8 A @ 13.6V |
Description
Automotive Siren System, Siren Tones Air Horn, Hi-Lo, Wail, Whoop, Yelp, Overall Height 2 11/16 in, Overall Width 6 29/32 in, Overall Depth 6 1/2 in, Features Instant On, Push Button Programmable Siren Tones, Radio Rebroadcast, Siren Scroll, Stand-By, Includes Mounting Bracket, Standards CA T13, J1849, Input Voltage 12V DC, Operating Current 16 A @ 13.6V, 5 A @ 13.6V, 8 A @ 13.6V, Product Type Emergency Siren, Standby Current 18 mA, Wattage 200 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADDIS Chest Wader 2Ply Sz12 (CA3901W12)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 10, Black (31261.1)
- TIMBERLAND PRO Size 11 W Men's 6 in Work Boot Alloy Work Boot, Black (TB01064A001)
- BRADY Lockout Padlock, Nylon, Red, PK3 (CPT-RED-25PL-KA3PK)
- CODE 3 Remote Siren System, 200W (3599L5)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- CODE 3 Speaker Mounting Bracket, Mfr. No. C3100 (C3100U)
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- Code 3 Audible & Visual Signaling Devices