Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Electronic Siren, 200W, 6.5" D, 2.7" H
Mfr # 3692S
Zoro # G3771883
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 200 W
- Width 6.9 in
- Includes Air Horn, Legends, Microphone, Mounting Hardware
- Number of Channels 0
- Depth 6.5 in
Product Information
- Brand Code 3
- MFR # 3692S
- Zoro # G3771883
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Width | 6.9 in |
Depth | 6.5 in |
Height | 2.7 in |
Overall Width | 6 29/32 in |
Overall Height | 2 11/16 in |
Overall Depth | 6 1/2 in |
Description
Automotive Siren System, Siren Tones Air Horn, Hi-Lo, Wail, Whoop, Yelp, Sound Level 120 dB, Overall Height 2 11/16 in, Overall Width 6 29/32 in, Overall Depth 6 1/2 in, Features Instant On, Push Button Programmable Siren Tones, Rebroadcast, Siren Scroll, Stand-By, Includes Air Horn, Legends, Microphone, Mounting Hardware, Standards CA T13, SAE J1849, Input Voltage 12V DC, Maximum Frequency 1,675 Hz, Minimum Frequency 625 Hz, Number of Channels 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Chain & Rope Deck Pipe Hinged 1-1/2" Opening (S-112C)
- WIX FILTERS Engine Oil Filter #Wix 57085 (57085)
- SKF Wheel Hub O-Ring, 4079AA (4079AA)
- ZEROSTART Engine Heater - 400W 120V, 1in. Npt Caterpillar, Kubota (3500120)
- CODE 3 Electronic Siren, 200W, 5.7" D, 2.8" H (3450)
- ABRAMS Supreme 100 Watt Siren Speaker (SPS-100)
- WOLO Lightning TM 3-Strobe Kit, 2Clr/2Blue (8004-4CCBB)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 2-2/5 In. H (EPBA)
- ROADPRO CB Microphone Holder, Metal (RP-233)
- FEDERAL SIGNAL Microphone Controlled Siren, 11 to 15 VDC (650001)
- ABRAMS Quackler Low Frequency Tone Siren Intersection Clearing System (add-on) (QLS-100)
- Code 3 Emergency Vehicle Sirens & Loudspeakers