Shop All Emergency Vehicle Sirens & Loudspeakers
Code 3
Electronic Siren, 200W, 5.7" D, 2.8" H
Mfr # 3450
Zoro # G3771770
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 200 W
- Input Voltage 12V DC
- Width 8.5 in
- Frequency Range 625 to 1675 Hz
- Height 2.8 in
Product Information
- Brand Code 3
- MFR # 3450
- Zoro # G3771770
- Country of Origin United States
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Width | 8.5 in |
Height | 2.8 in |
Depth | 5.7 in |
Overall Height | 2 13/16 in |
Overall Width | 8 1/2 in |
Overall Depth | 5 11/16 in |
Description
Automotive Siren System, Siren Tones Air Horn, Hi-Lo, Wail, Whoop, Yelp, Sound Level 120 dB, Overall Height 2 13/16 in, Overall Width 8 1/2 in, Overall Depth 5 11/16 in, Includes Mounting Hardware, Wiring Harness, Standards CA T13, J1849, R10, Input Voltage 12V DC, Maximum Frequency 1,675 Hz, Maximum Operating Temperature 149 Degrees F, Minimum Frequency 625 Hz, Minimum Operating Temperature 22 Degrees F, Number of Channels 0, Operating Current 14 A @ 13.6V, 8 A @ 13.6V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electromagnetic Flasher (44720)
- GATES Hi-Power II Belts, A34 (A34)
- SMITTYBILT BOWLESS COMBO TOP KIT W/TINTED WINDOWS - PROTEK JEEP, 07-18 WRANGLER (JK) 4 DOOR (9087135K)
- ALL BALLS All Balls Clutch Cable 45-2107 (45-2107)
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 2-1/2" H (210240-S)
- WOLO Light Bar, Lookout Blue/Red, LED, Low 48" (7915-BR)
- FEDERAL SIGNAL Speaker, 100 Watt (750501)
- FEDERAL SIGNAL Rumbler Intersection Clearing System (RUMBLER-3)
- ROADPRO CB Microphone Metal Hook Hanger (RPHH-2)
- ABRAMS Escape 100 Watt Console Mount PA Siren System (EC-100)
- Code 3 Emergency Vehicle Sirens & Loudspeakers