Shop All Emergency Vehicle Lights & Lightbars
Code 3
Compartment Light, 5.4"Red/White, With Switch
Mfr # CW0410-WR
Zoro # G2928593
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compartment Light
- Color Red/White
- Size 5.4"
Product Information
- Brand Code 3
- MFR # CW0410-WR
- Zoro # G2928593
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 5.4" |
Details
Item | LED Interior Lighting |
Sub-Category | Compartment Light |
Color | Red/White |
Description
Compartment Light,5.4"Red/White,W/Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.056" Diameter, 60 Volts (16STRYELGXL500)
- SUNBELT Small Engine Cylinder Hone Stones (set of 3) 3" x2" x1" (A-B1SB1705)
- SHURFLO BAIT SENTRY500 Magnetic Drive Livewell Pump - 500 GPH (1700-001-030)
- CRC Heavy Duty Degreaser Cleaner/Degreaser, Aerosol Spray Can (03095)
- CODE 3 MR6 LED, Hood/Flush Mount, Amber/White (MR6MC-AW)
- CODE 3 Preemption Traffic Signal, Dash Mount (MDASHCPE)
- CODE 3 Stacked LED X Alum. Bezel, Amber/Amber (LXEX2F-AA)
- CODE 3 Side Guard Clamp Kit Mount, XT6/MR6 (HD1246)
- CODE 3 Universal Bolt-On Grille Bracket, XT6 (XT6GRL)
- CODE 3 Reflex LED Minibar, 11", Clear Lens, Amber (C5550CA)
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Red/White (FL-4400-RW)
- Code 3 Automotive Lighting