Shop All Insect Killers
Coby
Indoor / Outdoor Hanging Bug Zapper, 10W
Mfr # CBZ1J6
Zoro # G909756708
original price:
$33.39
2% off
new price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width (In.) 6.5 in
- Includes 1*product, 1*manual
- Overall Length 6.5 in
- Height (In.) 10.4 in
Product Information
- Brand Coby
- MFR # CBZ1J6
- Zoro # G909756708
- UPC # 810064692017
- Country of Origin China
- Category Insect Killers
Dimensions
Width (In.) | 6.5 in |
Overall Length | 6.5 in |
Height (In.) | 10.4 in |
Depth (In.) | 6.5 in |
Details
Item | Bug Zapper |
Color | Black |
Includes | 1*product, 1*manual |
Description
Coby Bug Zapper for Outdoor & Indoor, 10W, Covers 800 Sq. Feet, Non-Toxic, Chemical-Free, Black CBZ1J6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Sprinkler Head Trimmer, 8" (85428)
- ESPOMA Organic Tomatoes 1-3-1 Plant Fertilizer 16 oz (TOPF16)
- NYLGLO Arkansas Flag, 4x6 Ft, Nylon (140370)
- TOTAL SOLUTIONS Extinct Insecticide, 1 gal (849)
- CY-KICK CS (120oz) Controlled Release (59014468)
- NATRIA Neem Oil Conc 24Oz (706240A)
- PARACLIPSE Paraclipse 73892 Terminator Replacement Cartridges - 12 Pack (73892)
- UNITED STATIONERS SUPPLY OFF!!, Deep Woods Insect Repellent, 6 oz Aerosol (SJN333242EA)
- BURGESS 110V Electric Insect Fogger (16960110N)
- ENOZ Moth Crystals 1 lb (E416.4T)
- BONIDE PRODUCTS SPIDER KILLER RTU 128 OZ (532)
- Coby Insect Killers