Shop All Hollow Wall Anchors
Cobra
Triple-Grip Screw Anchor, Nylon, 8 PK
Mfr # 173R
Zoro # G109579541
product price: $14.05
/pk 8, $1.76/ea
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall
- Sub-Brand Triple-Grip
- Material Nylon
- Drill Bit Size 3/8 in
- Tension Strength (1/2 in Drywall) 61 lbs
Product Information
- Brand Cobra
- MFR # 173R
- Zoro # G109579541
- UPC # 58060777134
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Drill Bit Size | 3/8 in |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | Triple-Grip |
Material | Nylon |
Head Type | Pan |
Tension Strength (1/2 in Drywall) | 61 lbs |
Description
ANCH PLSTC W/SCRW NO12.Specifications:.Application: For address plate, bathroom fixtures, curtains, electrical boxes, lighting fixtures, mounted hose reels, ornamental fixtures, shelving and towel barThe TripleGrip is one of the most technologically advanced anchor on the market. It is designed with two expandable wings that grip tightly behind the drywall for a maximum holding power. Its advanced cam-action technology expands; thereby creating an additional pressure against the side walls of the drywall or masonry. This also provides more stability and strength. Two lateral wings hold the anchor in place, preventing any rotation while the screw is inserted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70194)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16 in , Stainless Steel Plain Finish, 50 PK (NAS1149-C0563R)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 15 PK (50650)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-540)
- COBRA FlipToggle 315 lb Tension Strength, 2-1/2" L, 25 PK (420M)
- COBRA FlipToggle 352 lb Tension Strength, 2-1/2" L, 25 PK (425M)
- HILLMAN Hollow Wall Anchor, Short L (370021)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- DEWALT Wall-Dog Wall Anchor, 2-1/2" L, Steel, 100 PK (02280-PWR)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 4" L, 50 PK (8340500)
- GREENLEE Conical Anchor Kit, #10 x 1" (84012)
- Cobra Hollow Wall Anchors