Shop All Power Inverters
Cobra
Power Inverter, Pure Sine Wave, 800 W Peak, 400 W Continuous, 4 Outlets
Mfr # CPI400PSW
Zoro # G3253849
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 800 W
- Continuous Output Power 400 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 10 to 15V DC
- Inverter Output Voltage 115V AC
Product Information
- Brand Cobra
- MFR # CPI400PSW
- Zoro # G3253849
- UPC # 028377315565
- Country of Origin China
- Category Power Inverters
Dimensions
Overall Depth | 2 3/4 in |
Overall Height | 8 7/8 in |
Overall Width | 5 3/8 in |
Description
Inverter, Features Cobra Remote Compatible, LED Digital Display, Pentagon Protection Safety, Output Form Pure Sine Wave, DC Connection Input Terminals, Continuous Output Power 400 W, Peak Output Power 800 W, Number of Outlets 4, Input Voltage 10 to 15V DC, Output Voltage 115V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 2 3/4 in, Overall Height 8 7/8 in, Overall Width 5 3/8 in, Outlet Type (2) GFCI, Number of Standard USB Ports 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- BLUE SEA SYSTEMS Blue Sea Terminal Block Jumpers for 2500 Series Blocks (9217)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- CHAMPION POWER EQUIPMENT Whole House Gen Maintenance Kit, 11-14kW (100373)
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- COBRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 6 Outlets (CPI2500W)
- COBRA Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 4 Outlets (CPI500W)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 820 W Peak, 410 W Continuous, 2 Outlets (PID-410)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 0 Outlets (PICOGLF60W48V120V)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN123750500)
- Cobra Power Inverters