Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Flute Length: 5/8"
Mfr # 32048
Zoro # G1677806
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/16"
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0625
- Overall Length 1-1/2"
- Flute Length 5/8"
Product Information
- Brand Cobra Carbide
- MFR # 32048
- Zoro # G1677806
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1/16" |
Overall Length | 1-1/2" |
Flute Length | 5/8" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0625 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,1/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 3.60Mm (20014170)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7110)
- ROTHENBERGER Nipple Chuck (00188)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Drill Bit Size: 29/64" (32784)
- COBRA CARBIDE Straight Flute Drill Uncoated, Overall Length: 2-1/4" (32360)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- LISLE Flutes, 86mm, 16 pcs. (61660)
- Cobra Carbide Straight Flute Drill Bits