Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905
Mfr # 32098
Zoro # G1654356
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0905
- Overall Length 44 mm
- Flute Length 19 mm
- Finish - Machining Uncoated
Product Information
- Brand Cobra Carbide
- MFR # 32098
- Zoro # G1654356
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 2.30 mm |
Overall Length | 44 mm |
Flute Length | 19 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0905 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Straight Flute Drill Uncoated,2.30 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Six Lobe Knobs with internal thread, inch (K0184.831A5)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB24X3)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.4A51X35)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29113)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Overall Length: 2-1/4" (32360)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- M.A. FORD Twister Hi-Roc Drill, 6.50Mm (20025590)
- Cobra Carbide Straight Flute Drill Bits