Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820
Mfr # 32088
Zoro # G1655187
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0820
- Overall Length 1-3/4"
- Flute Length 3/4"
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 32088
- Zoro # G1655187
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 2.08 mm |
Overall Length | 1-3/4" |
Flute Length | 3/4" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0820 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Straight Flute Drill Uncoated,2.08 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Universal Joint SAE (40190)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- MITUTOYO Point, Flat Carbide (131259)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- COBRA CARBIDE Straight Flute Drill Uncoated, Overall Length: 2-1/4" (32360)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- Cobra Carbide Straight Flute Drill Bits