Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Overall Length: 57 mm
Mfr # 32333
Zoro # G1661365
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1930
- Overall Length 57 mm
- Flute Length 30 mm
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 32333
- Zoro # G1661365
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 4.90 mm |
Overall Length | 57 mm |
Flute Length | 30 mm |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1930 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,4.90 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Pocket Scriber, Tungsten Carbide (NO. 1830)
- DEWALT RouterAccess, CompactRoutDustCollectAdapt (DNP616)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34272)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- COBRA CARBIDE Straight Flute Drill Uncoated, Drill Bit Size: 29/64" (32784)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- Cobra Carbide Straight Flute Drill Bits