Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.04 mm
Mfr # 32253
Zoro # G1656009
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.1590
- Overall Length 2-1/8"
- Flute Length 1-1/16"
- Finish - Machining AlTiN
Product Information
- Brand Cobra Carbide
- MFR # 32253
- Zoro # G1656009
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 4.04 mm |
Overall Length | 2-1/8" |
Flute Length | 1-1/16" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.1590 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Straight Flute Drill AlTiN Coated,4.04 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Conduit Bender Head, 1-1/4 EMT, 1In.Rigid (74-006)
- EAZYPOWER Square Recess Power Bit, No. 2, 12" (88403)
- INNOVATIVE COMPONENTS Ball Knob, 8-32 Thread Size, 1/3"L, Steel (GN82----B0---22)
- DRILL AMERICA #45x12" HSS Aircraft Extension Drill Bit (DWDA/CX1245)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill Uncoated, Overall Length: 2-1/4" (32360)
- COBRA CARBIDE Straight Flute Drill Uncoated, Drill Bit Size: 29/64" (32784)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- Cobra Carbide Drill Bits