Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.0810
Mfr # 32085
Zoro # G1673947
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0810
- Overall Length 1-3/4"
- Flute Length 3/4"
- Finish - Machining AlTiN
Product Information
- Brand Cobra Carbide
- MFR # 32085
- Zoro # G1673947
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 2.06 mm |
Overall Length | 1-3/4" |
Flute Length | 3/4" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0810 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Straight Flute Drill AlTiN Coated,2.06 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/32)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Black (31D019)
- SEAHORSE Seahorse 1220 Large Wheeled Case- Black (1220BK)
- TENG TOOLS 7pc 1/4" Drive Mini Reversible Manual Hand Impact Driver/Extractor Set (IDSE7)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 2-1/16" (32777)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Drill Bit Size: 4.70 mm (32313)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- Cobra Carbide Straight Flute Drill Bits