Shop All Straight Flute Drill Bits
Cobra Carbide
Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.0520
Mfr # 32033
Zoro # G1686057
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.32 mm
- Drill Bit Point Angle 140 Degrees
- Overall Length 1-1/2"
- Flute Length 1/2"
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 32033
- Zoro # G1686057
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1.32 mm |
Overall Length | 1-1/2" |
Flute Length | 1/2" |
Details
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.0520 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Straight Flute Drill AlTiN Coated,1.32 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 6 in L, Chrome Finish (48-22-9014)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0905 (32098)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Decimal Equivalent: 0.1100 (32141)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 17 mm (32067)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000021B)
- Cobra Carbide Drill Bits