Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Drill Bit Size: 7/32"
Mfr # 30558
Zoro # G1660820
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 7/32"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.2187
- Overall Length 3"
- Number of Flutes 2
Product Information
- Brand Cobra Carbide
- MFR # 30558
- Zoro # G1660820
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 7/32" |
Overall Length | 3" |
Flute Length | 1-3/4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.2187 |
Number of Flutes | 2 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rafter Square, 24 x 16 In, Alum, Black (4MRX6)
- EXCEL BLADES Precision Knife Safety Caps for Light Duty Hobby Knives Fits K1, 25pk (111)
- TEKTON 3/8 Inch Drive x 12 mm Deep 6-Point Impact Socket (SID13112)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (8409)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.2205 (30562)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1850 (30475)
- WESTWARD #31 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFK4)
- Cobra Carbide Drill Bits