Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410
Mfr # 30106
Zoro # G1663377
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.04 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0410
- Overall Length 1-1/2"
- Number of Flutes 2
Product Information
- Brand Cobra Carbide
- MFR # 30106
- Zoro # G1663377
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1.04 mm |
Overall Length | 1-1/2" |
Flute Length | 3/4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.0410 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - Uncoated,1.04 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/16 in. RotaCut Hole Cutter, 3 pack (11104C)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- J.W. WINCO GN565.1-26-132-EL Cabinet U-Handle (565.1-26-132-EL)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 1.85 mm (30187)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1850 (30475)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Number of Flutes: 2 (30942)
- RUKO 7/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215811)
- Cobra Carbide Drill Bits