Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64"
Mfr # 30128
Zoro # G1658459
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/64"
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.0469
- Overall Length 1-1/2"
- Number of Flutes 2
Product Information
- Brand Cobra Carbide
- MFR # 30128
- Zoro # G1658459
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3/64" |
Overall Length | 1-1/2" |
Flute Length | 3/4" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.0469 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,3/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- INGERSOLL-RAND 16 Piece Tech Solutions Master Non-Slip Metric Combination Wrench Set (752009)
- KLEIN TOOLS Open-End Wrench 3/8-Inch, 7/16-Inch Ends (68461)
- TEKTON Long #2 Phillips Hard Handle Screwdriver (DSP34002)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.0820 (30215)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.7500 (31099)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181 (30316)
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG4)
- Cobra Carbide Jobber Length Drill Bits