Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1850
Mfr # 30475
Zoro # G1658608
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 4.70 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1850
- Overall Length 2-3/4"
- Number of Flutes 2
Product Information
- Brand Cobra Carbide
- MFR # 30475
- Zoro # G1658608
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 4.70 mm |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1850 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,4.70 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- DRILL AMERICA #17 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN17)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/16" Tip Size (JTH4E11)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Flute Length: 16 mm (30081)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1496 (30382)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- Cobra Carbide Jobber Length Drill Bits