Shop All Jobber Length Drill Bits
Cobra Carbide
Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.1181
Mfr # 30316
Zoro # G1683896
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.1181
- Overall Length 57 mm
- Number of Flutes 2
Product Information
- Brand Cobra Carbide
- MFR # 30316
- Zoro # G1683896
- UPC # 51141303161
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 3.00 mm |
Overall Length | 57 mm |
Flute Length | 32 mm |
Details
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 0.1181 |
Number of Flutes | 2 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Helix Angle | 22 Degrees |
Description
Jobber Length Drills - AlTiN Coated,3.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Wheel Flange, 1.75" x 1.75" x 0.5 (MG1-337)
- KLEIN TOOLS Lightweight Knife 2-3/4-Inch Drop Point Blade (44003)
- ZORO SELECT Sq. End Mill, Single End, Carb, 3/32, List Number: 251 (251-001040)
- CHICAGO-LATROBE Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48923)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0320 (30064)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 3/64" (30128)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Drill Bit Size: 7/32" (30558)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 4.30 mm (30432)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.0410 (30106)
- HHIP 3/4" AR-12 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0012)
- Cobra Carbide Drill Bits