Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4"
Mfr # 60050
Zoro # G1706244
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Material - Machining Carbide
- Length of Cut 1-1/4"
- Overall Length 3"
- Number of Flutes 3
Product Information
- Brand Cobra Carbide
- MFR # 60050
- Zoro # G1706244
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 3" |
Shank Dia. | 1/4" |
Milling Dia. | 1/8" |
Details
End Mill Style | Square |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Taper Endmill Square Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 119.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (524871)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (CN255VN)
- WESTWARD Digital Caliper, Standard, 0 to 8 In (29AD37)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 3/8"-16 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-3079)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Length of Cut: 1-1/2" (60178)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Shank Dia.: 1/4" (60034)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Overall Length: 4" (60026)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Number of Flutes: 3 (60198)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Overall Length: 4" (60278)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2" (60286)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Number of Flutes: 3 (60114)
- Cobra Carbide End Mills