Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Square Uncoated, 1/4, Number of Flutes: 3
Mfr # 60114
Zoro # G1694055
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Material - Machining Carbide
- Length of Cut 1-1/4"
- Overall Length 4"
- Number of Flutes 3
Product Information
- Brand Cobra Carbide
- MFR # 60114
- Zoro # G1694055
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1-1/4" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/4" |
Details
End Mill Style | Square |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Taper Endmill Square Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Jig Saw, Barrel Grip, 5.9 lb. (STA18 LTX 140 bare)
- BON TOOL Bon 83-342 Scratcher Trowel, 12" X 4.5" Wood Handle (83-342)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- DRILL AMERICA .4080 HSS Straight Shank Chucking Reamer (DWRR.4080)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60250)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2" (60286)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2" (60090)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Number of Flutes: 3 (60198)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5938200)
- Cobra Carbide End Mills