Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Square Uncoated, 1/4, Length of Cut: 2"
Mfr # 60090
Zoro # G1702820
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Material - Machining Carbide
- Length of Cut 2"
- Overall Length 4"
- Number of Flutes 3
Product Information
- Brand Cobra Carbide
- MFR # 60090
- Zoro # G1702820
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 2" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Milling Dia. | 1/4" |
Details
End Mill Style | Square |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Taper Endmill Square Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR75)
- MILWAUKEE TOOL Seal (45-06-0635)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Length of Cut: 1-1/4" (60050)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4, Number of Flutes: 3 (60226)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2" (60254)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Shank Dia.: 1/4" (60214)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Number of Flutes: 3 (60114)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1" (60078)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Shank Dia.: 1/4" (60034)
- Cobra Carbide Tapered End Mills