Shop All Tapered End Mills
Cobra Carbide
Endmill, Taper Endmill Square AlTiN Coated, 1/8, Length of Cut: 1"
Mfr # 60078
Zoro # G1702498
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
- Material - Machining Carbide
- Length of Cut 1"
- Overall Length 3"
- Number of Flutes 3
Product Information
- Brand Cobra Carbide
- MFR # 60078
- Zoro # G1702498
- Country of Origin United States
- Category Tapered End Mills
Dimensions
Length of Cut | 1" |
Overall Length | 3" |
Shank Dia. | 1/4" |
Milling Dia. | 1/8" |
Details
End Mill Style | Square |
Material - Machining | Carbide |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Taper Endmill Square AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Battery and Charger Kit, 18V DC, 3.7 lb (66013)
- JOHNSON LEVEL & TOOL Line and Dot Laser, Interior and Exterior (40-6688)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- DEWALT 19/64" PILOT POINT(R) drill bit (DW1919)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/8, Number of Flutes: 3 (60210)
- COBRA CARBIDE Endmill, Taper Endmill Square AlTiN Coated, 5/32, Number of Flutes: 3 (60158)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/4, Number of Flutes: 3 (60114)
- COBRA CARBIDE Endmill, Taper Endmill Ball Uncoated, 1/4 (60274)
- COBRA CARBIDE Endmill, Taper Endmill Square Uncoated, 1/8, Overall Length: 3" (60010)
- COBRA CARBIDE Endmill, Taper Endmill Ball AlTiN Coated, 1/8, Length of Cut: 1/2" (60286)
- OSG HSS End Mill, 1/4in.dia., 1in.Cut L (5956200)
- Cobra Carbide Tapered End Mills