Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 9/64, Length of Cut: 9/32"
Mfr # 22193
Zoro # G1650208
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 9/32"
- Shank Dia. 3/16"
Product Information
- Brand Cobra Carbide
- MFR # 22193
- Zoro # G1650208
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 9/32" |
Shank Dia. | 3/16" |
Milling Dia. | 9/64" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Uncoated,9/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 10-24, HSS TAPS SETS - 2000 (20A010CS)
- HARDIN 4 Inch Variable Speed Wet Polisher and Grinder and 8 pc 5 Inch Diamond Polishing Pad Set (WV5GRIN)
- GREAT NECK #1 x 8 Inch Phillips Round Shank (73114)
- DRILL AMERICA #7 Carbon Steel Screw Extractor (DEWEZ7)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 25, End Mill Style: Ball (25774)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/8, Length of Cut: 1-1/4" (22784)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/64, Length of Cut: 1/4" (22090)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 5/64, Number of Flutes: 2 (21160)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 5, Length of Cut: 11 mm (23906)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 13/64, Shank Dia.: 1/4" (20329)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279575)
- Cobra Carbide Carbide End Mills