Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 5/8, Length of Cut: 1-1/4"
Mfr # 22784
Zoro # G1671287
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 4
- End Mill Style Square
- Shank Dia. 5/8"
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 22784
- Zoro # G1671287
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Automatic Center Punch, 6 In L (2YNF2)
- METABO FNSH NAILR ANG 15GA 2.5"" (NT65MA4M)
- MAYHEW PRO Drive Pin Punch Set, Not Tether Capable (62080)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3, Length of Cut: 12 mm (25438)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 20 (24740)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 5, Shank Dia.: 6 mm (27813)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22502)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20240800)
- Cobra Carbide End Mills