Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1/8, End Mill Style: Ball
Mfr # 23162
Zoro # G1639796
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 1/2"
- Finish - Machining Uncoated
Product Information
- Brand Cobra Carbide
- MFR # 23162
- Zoro # G1639796
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M6-20 Knurled Thumb Screw (6N20F50)
- HHIP 6 X 4" WID e Base Square (4901-1216)
- DRILL AMERICA #20 HSS Polished Jobber Length Drill Bit (D/AP20)
- WILLIAMS 3/4" Drive, 2-1/8" SAE Socket, 12 Points (H-1268)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 14, Length of Cut: 50 mm (25254)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Length of Cut: 9/16" (21312)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 5, Material - Machining: Carbide (27766)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Length of Cut: 9 mm (27536)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (36701511)
- Cobra Carbide Carbide End Mills