Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 5/64, Number of Flutes: 2
Mfr # 21160
Zoro # G1639428
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Ball
- Shank Dia. 1/8"
- Finish - Machining Uncoated
Product Information
- Brand Cobra Carbide
- MFR # 21160
- Zoro # G1639428
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/4" |
Shank Dia. | 1/8" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Endmill Uncoated,5/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic AST-8330 Heavy-Duty Plastic Utitlity Cart (AST-8330)
- DRILL AMERICA 1-5/16"x1" HSS Annular Cutter (DWC5-530-148)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- INGERSOLL-RAND Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.5 hp (77A60P107)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/64, Length of Cut: 3/32" (21121)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/16 (21183)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/8, End Mill Style: Ball (23162)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, Overall Length: 6" (20437)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 20, Number of Flutes: 2 (24336)
- COPPERHEAD Endmill, 2 FL, 3/8, End Mill Style: Square (29649)
- Cobra Carbide Carbide End Mills