Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 3/64, Length of Cut: 3/32"
Mfr # 21121
Zoro # G1685034
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Ball
- Shank Dia. 1/8"
- Material - Machining Carbide
Product Information
- Brand Cobra Carbide
- MFR # 21121
- Zoro # G1685034
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 3/32" |
Shank Dia. | 1/8" |
Milling Dia. | 3/64" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Standard Endmill Uncoated,3/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-1)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #24 (C15923)
- DAYTON 6" Machine Vise with Fixed Base (6Z845)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 5/64, Number of Flutes: 2 (21160)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 9 (27604)
- COBRA CARBIDE Endmill, Metric Endmills AlTiN Coated, 5, Material - Machining: Carbide (25109)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Square (23492)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End TICN Coated (5464206)
- Cobra Carbide Carbide End Mills