Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball
Mfr # 21364
Zoro # G1641686
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Ball
- Material - Machining Carbide
- Finish - Machining Uncoated
- Shank Dia. 3/16"
Product Information
- Brand Cobra Carbide
- MFR # 21364
- Zoro # G1641686
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Standard Endmill Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 176 lbs. Power Pull 275mm Arm Length Magnetic Base (7121-0025)
- MILWAUKEE TOOL Combo Pliers 7IN1, 10PC Insul driver Set (48-22-3078, 48-22-2210)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 11/64, Shank Dia.: 3/16" (21316)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 18, Number of Flutes: 3 (27644)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 5, Material - Machining: Carbide (27766)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1 (22936)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 3 FLT (SEM-046-03)
- Cobra Carbide End Mills