Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 1/2, Length of Cut: 1"
Mfr # 21724
Zoro # G1643810
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 2
- End Mill Style Ball
- Length of Cut 1"
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 21724
- Zoro # G1643810
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Endmill Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- IGAGING EZ View DRO, 6" - 35-706-P+ (35-706-P+)
- GEDORE Universal Prybar, 380mm (140-380)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-F (44376)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1 (21246)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/2, Overall Length: 3" (20709)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8, Overall Length: 4" (23572)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.023, Shank Dia.: 1/8" (26154)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, End Mill Style: Ball (26716)
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449114)
- Cobra Carbide End Mills