Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 1/2
Mfr # 20701
Zoro # G1645974
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1"
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 20701
- Zoro # G1645974
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Endmill Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WR 1/2" DR 1-1/2"JUMBO STR CROWFT FUL P (SU97744A)
- MARTIN TOOLS Dual Compact dinging body hammer wood handle (MRT171G)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-672)
- 212 PERFORMANCE Broad Mouth Tool Bag 24-Inch (93293)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Ball (23508)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/64, Overall Length: 2" (22204)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/8, Length of Cut: 1-1/4" (22784)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 3" (23398)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Number of Flutes: 2 (26149)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (01593)
- Cobra Carbide End Mills