Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 11/64, Shank Dia.: 3/16"
Mfr # 21316
Zoro # G1677797
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Ball
- End Mill Material Carbide
- Material - Machining Carbide
- Finish - Machining Uncoated
Product Information
- Brand Cobra Carbide
- MFR # 21316
- Zoro # G1677797
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 3/8" |
Milling Dia. | 11/64" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Endmill Uncoated,11/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Ultra Saw Kit (US40-04)
- STAR ASIA Welders Chipping Hammer (41225)
- MILWAUKEE TOOL 20mm Metric Flex Head Ratcheting Combination Wrench (45-96-9620)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2 (20701)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8" (22240)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/32, Length of Cut: 3/4" (22456)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- Cobra Carbide Carbide End Mills