Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill AlTiN Coated, 1/4
Mfr # 20421
Zoro # G1667175
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Shank Dia. 1/4"
- Material - Machining Carbide
- End Mill Material Carbide
Product Information
- Brand Cobra Carbide
- MFR # 20421
- Zoro # G1667175
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard Endmill AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-4902000)
- BOSCH Hammer Core Bit 2 Pcs., 5 In. (HC7507)
- WESTWARD Depth Micrometer, 0 to 6", Electronic (4KY22)
- VULCAN Saw Keyhole Drywall 6In Duragr (311013L)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4, Overall Length: 3" (20409)
- COBRA CARBIDE Endmill, Metric Uncoated, 4 (25466)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 10, Length of Cut: 30 mm (24842)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 3/8" (20257)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Number of Flutes: 2 (26149)
- MICRO 100 Carbide End Mill, Dia 4mm, Cut L 11mm (AECM-0402-4X)
- Cobra Carbide End Mills